Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Bucket with Closing Top, 17-Inch

  • Mfr # 5104CLR17

  • Zoro # G4813313


product price: $131.83
/ea
Free Shipping & Returns

Key Features

Width
12.0000 in
Color
Natural
Material
No. 1 Canvas
Features
Swivel Snap Hook, Zipper Closed Top
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5104CLR17
Zoro #
G4813313
UPC #
092644620171
Country of Origin
United States

Dimensions

Width
12.0000 in
Height
17"
Overall Height
17 in
Bottom Diameter
14 in
Overall Diameter
14 in

Details

Item
Bucket Bag
Color
Natural
Material
No. 1 Canvas
Features
Swivel Snap Hook, Zipper Closed Top
Includes
Swivel Snap Hook
Type
Straight Wall
Number of Outside Pockets
0
Number of Pockets
1
Number of Inside Pockets
1
Closure Type
Zipper
Shape
Round
Bag Type
Straight Wall
Material Weight
6.7 lb
Strap Material
Canvas
Total Load Capacity
150 lb
Body Color
Off-White
Hang Strap Type
Swivel Snap Hook
Reinforced Bottom
Reinforced Bottom Included
Bag Material
Canvas
Includes Hang Strap
Hang Strap Included
Attachment Type
Single Handle With Snap Hook
Includes Hooks
Hooks Included

Description

Keep your tools safe and protected with Klein's Heavy Duty Top Closing Tool Buckets. The top zips closed to prevent falling objects. Load rated for up 150-Pound (68 kg), this roomy bucket holds all the necessary tools required to get the job done. Heavy-duty No. 1 canvas body with leather reinforced bottom withstands the harshest job sites.


•Canvas Bucket is load rated 150 lbs. (68 kg)
•Top of tool bucket zips closed
•14-Inch (35.6 cm) diameter accommodates standard 5 gallon (18.93 L) bucket
•17-Inch (43.2 cm) tall bucket constructed of heavy-duty No. 1 canvas
•Web strap extends down the side of the bucket
•Leather reinforced bottom extends 3'' (76 mm) up the side
•Durable steel rim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.