Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canvas Bucket with Leather Bottom, 12-Inch

  • Mfr # 5104

  • Zoro # G4329464


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Width
12"
Color
Natural
Material
#1 Canvas
Features
Interior Pocket
For Use With
100 lb Capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5104
Zoro #
G4329464
UPC #
092644555022
Country of Origin
United States

Dimensions

Width
12"
Height
17"
Overall Width
12 in
Overall Height
17 in
Bottom Diameter
12 in
Top Diameter
12 in
Overall Diameter
12 in

Details

Item
Bucket Bag
Color
Natural
Material
#1 Canvas
Features
Interior Pocket
For Use With
100 lb Capacity
Type
Leather-Bottom
Number of Outside Pockets
0
Closure Type
Open Top
Number of Pockets
1
Number of Inside Pockets
1
Weight
2.71 lb
Strap Material
Leather
Bag Type
Straight Wall
Body Color
Off-White
Reinforced Bottom
Reinforced Bottom Included
Bag Material
Canvas
Total Load Capacity
100 lb
Hang Strap Type
None
Shape
Round
Material Weight
2.7 lb
Includes Hang Strap
Hang Strap Not Included

Description

The Klein leather-bottom tool bucket is made of heavy-duty canvas to withstand harsh job sites. A strong reinforced web strap extends down the side for extra weight capacity. Load rated for 100-pound (45.4 kg).


•Heavy-duty No. 4 Canvas Bucket has 100-pound (45.4 kg) Maximum Load Rating
•Web handle extends down the sides of the tool bucket for added strength
•17-Inch (43.2 cm) bucket with 12-Inch (30.5 cm) diameter
•High-density polyethylene top ring for strength and chemical resistance
•Inside pocket measures 8-Inches x 8-Inches (203 mm x 203 mm)
•Leather cuff extends 3-Inch (76 mm) up the side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.