Zoro Homepage

Canvas Tool Bag, 12-Inch

  • Mfr # 5102-12

  • Zoro # G3698606


product price: $65.25
/ea

Key Features

Width
12"
Color
Tan
Material
Canvas
Features
Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-12
Zoro #
G3698606
UPC #
092644553004
Country of Origin
United States

Dimensions

Width
12"
Overall Width
12 in
Overall Height
10 in
Height
10"
Overall Depth
6 in
Length
12"
Depth
6"
Overall Length
12 in
Shoulder Strap Length
57 1/2 in
Shoulder Strap Width
1 in

Details

Item
Tool Bag
Color
Tan
Material
Canvas
Features
Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced
Includes
Leather Strap With Pad And Snap Hooks, Rings and Fasteners for Attaching Rings to Bags
Number of Inside Pockets
1
Number of Outside Pockets
0
Closure Type
Buckle
Number of Pieces
1
Number of Pockets
1
Primary Application
General Purpose
Number of Bags
1
Shape
Rectangle
Number of Shoulder Straps
1
Bag Style
Wide-Mouth
Reinforced Bottom
Reinforced Bottom Not Included
Total Storage Capacity
0.333 cu ft

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 10 in, Overall Depth 6 in, Overall Width 12 in, Reinforced Bottom Reinforced Bottom Not Included, Color Tan, Shape Rectangle, Features Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced, Includes Leather Strap With Pad And Snap Hooks, Rings and Fasteners for Attaching Rings to Bags, Number of Handles 2, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.