Zoro Homepage

Canvas Tool Bag, 24-Inch

  • Mfr # 5102-24

  • Zoro # G1302253


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Width
24"
Color
Brown
Material
Canvas
Features
Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5102-24
Zoro #
G1302253
UPC #
092644553066
Country of Origin
United States

Dimensions

Width
24"
Height
15"
Overall Width
24 in
Overall Height
13 in
Length
24"
Overall Depth
6 in
Depth
6"
Overall Length
24 in
Shoulder Strap Width
1 in
Shoulder Strap Length
57 1/2 in

Details

Item
Tool Bag
Color
Brown
Material
Canvas
Features
Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced
Number of Inside Pockets
1
Number of Pieces
1
Number of Pockets
1
Number of Outside Pockets
0
Closure Type
Buckle
Includes
Leather Strap With Pad And Snap Hooks, Rings and Fasteners for Attaching Rings to Bags
Number of Shoulder Straps
1
Bag Style
Wide-Mouth
Primary Application
General Purpose
Reinforced Bottom
Reinforced Bottom Not Included
Number of Bags
1
Shape
Rectangle

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Buckle, Number of Bags 1, Overall Height 13 in, Overall Depth 6 in, Overall Width 24 in, Reinforced Bottom Reinforced Bottom Not Included, Color Brown, Shape Rectangle, Features Non-Scratch Studs on Base Protect Against Wear, Rivet-Reinforced, Includes Leather Strap With Pad And Snap Hooks, Rings and Fasteners for Attaching Rings to Bags, Number of Handles 2, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.