Zoro Homepage

Cap Visor LED Light

  • Mfr # 56402

  • Zoro # G6234008


product price: $24.99
/ea

Key Features

Lumens
High 125, Low 40
Features
Pivoting Light Head
Standards
IP54
Bulb Technology
5 x LED
Lamp Type
Headlamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56402
Zoro #
G6234008
UPC #
092644564024
Country of Origin
China

Details

Item
Cap Visor Light,LED
Lumens
High 125, Low 40
Features
Pivoting Light Head
Standards
IP54
Bulb Technology
5 x LED
Lamp Type
Headlamp
Battery Life
High: 4 hr; Low 8 hr

Description

Cap Visor Light,LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.