Zoro Homepage

Carbide Hole Cutter, 1-3/8-Inch

  • Mfr # 31860

  • Zoro # G0605827


product price: $39.19
/ea

Key Features

Application
Cutting Holes in Stainless Steel,Mild Steel, Iron, Copper, and Brass
Shank Size
3/8" (1 cm)
Saw Dia.
1-3/8" (3.5 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31860
Zoro #
G0605827
UPC #
092644318603
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
3/8" (1 cm)
Saw Dia.
1-3/8" (3.5 cm)

Details

Application
Cutting Holes in Stainless Steel,Mild Steel, Iron, Copper, and Brass
Item
1-3/8IN Carbide Hole Cutter

Description

1-3/8IN Carbide Hole Cutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.