Zoro Homepage

Carbon Fiber Composite, 6-Point Point One Hand Ratchet, Rear Pivot, Spartan

  • Mfr # 60513

  • Zoro # G610832432


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
Carbon Fiber Composite
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
One Hand Ratchet, Rear Pivot
Number of Suspension Points
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60513
Zoro #
G610832432
UPC #
092644605130
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8
Visor Width
10.9"

Details

Head Protection Style
Full Brim
Head Protection Material
Carbon Fiber Composite
Suspension Adjustment Type
One Hand Ratchet, Rear Pivot
Number of Suspension Points
6-Point
Color
Spartan
Head Protection Venting
Yes
Standards
Type I ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1-15 (R2020)
Includes
Hard Hat, User Manual
Application
General Construction
Features
Adjustable Vents
Weight
1.1 lb

Description

Klein Carbon Fiber Hard Hat,Spartan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.