Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Fiber Composite, 6-Point Point One Hand Ratchet, Titan

  • Mfr # 60512

  • Zoro # G110832420


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
Carbon Fiber Composite
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
One Hand Ratchet
Number of Suspension Points
6-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60512
Zoro #
G110832420
UPC #
092644605123
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8
Visor Width
10.9"

Details

Head Protection Style
Full Brim
Head Protection Material
Carbon Fiber Composite
Suspension Adjustment Type
One Hand Ratchet
Number of Suspension Points
6-Point
Color
Titan
Head Protection Venting
Yes
Standards
Type I ANSI/ISEA Z89.1-2014 (R2019), CSA Z94.1-15 (R2020)
Features
Adjustable Vents, Dual Accessory Mounts
Application
General Construction
Includes
Hard Hat, Rechargeable Headlamp, User Manual
Weight
1.2 lb

Description

Klein Carbon Fiber Hard Hat w/lamp,Titan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.