Zoro Homepage

Carpet Napping Shear, Curved Handle, Blunt, 8-Inch

  • Mfr # GP717CB

  • Zoro # G7575057


product price: $22.99
/ea

Key Features

Overall Length
8-5/8"
Blade Material
Carbon Steel
Handle Style
Curved
Handle Material
Metal
Tip Shape
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP717CB
Zoro #
G7575057
UPC #
092644760891
Country of Origin
United States

Dimensions

Overall Length
8-5/8"
Length of Cut
2 3/4 in
Length
Blade: 3"
Width
2-7/8"
Blade Length
3 in

Details

Blade Material
Carbon Steel
Handle Style
Curved
Handle Material
Metal
Tip Shape
Fine
Cutting Edge
Standard
Item
Carpet Napping Shear
Application
Multipurpose
Primary Application
Flush Trimming Carpet Pile or Cutting Along Baseboards
Handle Color
Chrome
Adjustable
Yes
Handle Design
Ring and Enlarged Bow
Left/Right Hand
Right Hand
Features
Curved Handles and Blunt Tips Hot Drop Forged, Chrome Over Nickel Plated Steel
Cutting Action
Straight
Includes Wire Stripping Notch
No
Cutting Edge Type
Straight
Blade Finish
Chrome Plated
Spring Assist Handle
No
Insulated
No
Pivot Type
Screw
Hand Orientation
Right-Hand
Non-Sparking
No
Material Application
Carpet and Heavy Fabric

Description

Carpet Shears, Adjustable No, Application Multipurpose, Blade Finish Chrome Plated, Blade Length 3 in, Blade Material Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Blunted Tips, Guarded Blade, Hand Orientation Right-Hand, Handle Color Silver, Handle Design Ring and Enlarged Bow, Handle Material Metal, Handle Style Offset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.