Zoro Homepage

Carrying Case for Scout Pro 3 Test + Map Remotes

  • Mfr # VDV770-125

  • Zoro # G101070732


product price: $73.45
/ea

Key Features

Type
Foam Cushioned Case
For Use With
Cable Tester Kits with Scout® Pro 3 Tester (Cat. Nos. VDV501-851 and VDV501-853)
Overall Height
9" (23 cm)
Material
EVA Foam, Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV770-125
Zoro #
G101070732
UPC #
092644583476
Country of Origin
China

Dimensions

Overall Height
9" (23 cm)
Overall Width
4.4" (11 cm)
Overall Length
13" (33 cm)
Item Depth
13.0000 in
Item Width
4.4000 in
Item Height
9.0000 in

Details

Item
Scout Pro 3 Tester Case
Type
Foam Cushioned Case
For Use With
Cable Tester Kits with Scout® Pro 3 Tester (Cat. Nos. VDV501-851 and VDV501-853)
Material
EVA Foam, Nylon
Color
Black
Application
Scout® Pro 3 Tester and Remote Storage
Closure Type
Zipper
Handle Material
Polyester
Total Cubic Area
515 in³
Insulation
Die Cut Foam Insert Padding

Description

Scout Pro 3 Tester Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.