Zoro Homepage

Case for Scout Pro 3 Series Testers

  • Mfr # VDV770-126

  • Zoro # G801070728


product price: $42.79
/ea

Key Features

Type
Foam Cushioned Case
For Use With
Cable Tester Kits with Scout® Pro 3 Tester (Cat. Nos. VDV501-851 and VDV501-852)
Application
Scout® Pro 3 Tester and Remote Storage
Overall Length
11.5" (29 cm)
Overall Width
4.4" (11.2 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV770-126
Zoro #
G801070728
UPC #
092644583483
Country of Origin
China

Dimensions

Overall Length
11.5" (29 cm)
Overall Width
4.4" (11.2 cm)
Overall Height
9" (23 cm)
Item Width
4.4000 in
Item Depth
11.5000 in
Item Height
9.0000 in

Details

Item
Scout Pro 3 Tester Case
Type
Foam Cushioned Case
For Use With
Cable Tester Kits with Scout® Pro 3 Tester (Cat. Nos. VDV501-851 and VDV501-852)
Application
Scout® Pro 3 Tester and Remote Storage
Color
Black
Material
EVA Foam, Nylon
Insulation
Die Cut Foam Insert Padding
Interior Pockets
1
Accessories
VDV770127
Number of Pockets
1
Total Cubic Area
455 in³
Closure Type
Zipper
Handle Material
Polyester

Description

Scout Pro 3 Tester Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.