Shop KLEIN TOOLS
See all product information
Create Account
Caster, Black, Plastic/Rubber
- Mfr # 54851MB
- Zoro # G323924349
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Rubber
Finish
Zinc Plated
Overall Depth
16 3/4 in
Overall Height
9 1/2 in
Compatible Series
MODbox(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54851MB
- Zoro #
- G323924349
- UPC #
- 092644548512
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 3/4 in
- Overall Height
- 9 1/2 in
- Overall Width
- 11 in
Details
- Item
- Caster
- Material
- Plastic, Rubber
- Finish
- Zinc Plated
- Compatible Series
- MODbox(TM)
- Color
- Black
- Compatible Brand
- Klein Tools
- Installment Method
- Screw-On
- For Use With Mfr. Model Number
- 54831MB, 54834MB
- Load Capacity
- 1,300 lb
- Shell Material
- Plastic, Rubber
- Wire Color
- Black
Description
Caster, Load Capacity 1,300 lb, Material Plastic, Rubber, Color Black, Includes Not Applicable, For Use With Mfr. Model Number 54831MB, 54834MB, Overall Depth 16 3/4 in, Overall Width 11 in, Overall Height 9 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.