Shop KLEIN TOOLS
See all product information
Create Account
Caution Barricade, Red, 1000 ft
- Mfr # 58003
- Zoro # G1278789
product price:Â
$
27.99
/ea
Key Features
Legend
CAUTION-BURIED ELECTRIC LINE
Legend/Background Color
Black on Bright Red
Width
3" (7.6 cm)
Imperial Tape Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58003
- Zoro #
- G1278789
- UPC #
- 092644580031
- Country of Origin
- China
- Item
- Caution Barricade, Red, 1000 ft
- Legend
- CAUTION-BURIED ELECTRIC LINE
- Legend/Background Color
- Black on Bright Red
Dimensions
- Width
- 3" (7.6 cm)
- Imperial Tape Width
- 3 in
Description
Caution Barricade, Red, 1000 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.