Shop KLEIN TOOLS
See all product information
Create Account
Caution Barricade, Red, 200 ft
- Mfr # 58000
- Zoro # G1249965
product price:Â
$
11.15
/ea
Key Features
Material
polyethylene
Color
Black on Bright Yellow
Legend
CAUTION
Tape Width
3 inch
Tape Length
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58000
- Zoro #
- G1249965
- UPC #
- 092644580000
- Country of Origin
- China
- Item
- Caution Barricade, Red, 200 ft
- Material
- polyethylene
- Color
- Black on Bright Yellow
- Legend
- CAUTION
- Weight
- 14.4 oz (408 g)
Dimensions
- Tape Width
- 3 inch
- Tape Length
- 200 ft
- Tape Thickness
- 2.5 mil
- Roll Width
- 3" (7.6 cm)
- Roll Length
- 200' (61.0 m)
Description
Caution Barricade, Red, 200 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.