Zoro Homepage

Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 1000-Foot

  • Mfr # 58001

  • Zoro # G1278770


product price: $31.39
/ea

Key Features

Material
2.5 mil Polyethylene
Legend/Background Color
Black on Bright Yellow
Width
3" (7.6 cm)
Imperial Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58001
Zoro #
G1278770
UPC #
-
Country of Origin
China

Dimensions

Width
3" (7.6 cm)
Imperial Tape Width
2 in

Details

Item
Barricade and Warning Tapes - CAUTION
Legend
CAUTION
Material
2.5 mil Polyethylene
Legend/Background Color
Black on Bright Yellow

Description

Barricade and Warning Tapes - CAUTION, 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.