Chalk Reel
- Mfr # CHLK100S
- Zoro # G324152031
product price:Â
$
17.59
/ea
Key Features
Included Chalk Permanence
Standard
Product Type
Chalk Line Reel
Included Chalk Size
4 oz
Line Material
Nylon
Fill Weight
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHLK100S
- Zoro #
- G324152031
- UPC #
- 092644861352
- Country of Origin
- Thailand
Dimensions
- Included Chalk Size
- 4 oz
- Line Length
- 100 ft
Details
- Item
- Chalk Reel
- Included Chalk Permanence
- Standard
- Product Type
- Chalk Line Reel
- Line Material
- Nylon
- Fill Weight
- 2 oz
- Included Chalk Color
- Blue
- Includes Viewing Window
- Yes
- Gear Ratio
- 6:1
- Includes
- 4 oz (113 g) Blue Chalk, Chalk Line, Removable Belt Clip
- Case Material
- ABS Plastic
- Line Construction
- Braided
- Replacement Chalk Line Access
- Replacement Not Supported
- Case Color
- Black
- Door Type
- Turn Cap
Description
Chalk Reel, Case Color Black, Case Material ABS Plastic, Door Type Turn Cap, Fill Weight 2 oz, Gear Ratio 6:1, Included Chalk Color Blue, Included Chalk Permanence Standard, Included Chalk Size 4 oz, Includes 4 oz (113 g) Blue Chalk, Chalk Line, Removable Belt Clip, Includes Viewing Window Yes, Line Construction Braided, Line Length 100 ft, Line Material Nylon, Product Type Chalk Line Reel, Replacement Chalk Line Access Replacement Not Supported
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.