Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chicago Grip, 0.75 to 1-Inch High Strength Cables

  • Mfr # 1628-18

  • Zoro # G5698192


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Chicago
Max. Load Capacity
15,000 lb
Max. Cable Size
1.00 in
Cable Type
Aircraft, EHS, Messenger and Guy Strand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1628-18
Zoro #
G5698192
UPC #
092644470356
Country of Origin
United States

Dimensions

Max. Cable Size
1.00 in
Min. Cable Size
0.75 in
Maximum Cable Diameter
1 in
Minimum Cable Diameter
0.75 in
Jaw Length
7 1/4 in

Details

Item
Cable Pulling Jaw Grip
Material
Steel
Type
Chicago
Max. Load Capacity
15,000 lb
Cable Type
Aircraft, EHS, Messenger and Guy Strand
Features
Locking Handle
Jaw Shape
Double V
Tool Weight
14.1 lb
Includes Swing Latch
No
Grip Type
Chicago
Includes Spring
No
Includes Locking Handle
Yes
Includes Hot Latch
No
For Cable Type
Aircraft, EHS, Guy Strand, Messenger
Maximum Load Capacity
15,000 lb
Tool Series
1628

Description

Cable Pulling Jaw Grip, Maximum Cable Diameter 1 in, For Cable Type Aircraft, EHS, Guy Strand, Messenger, Maximum Load Capacity 15,000 lb, Grip Type Chicago, Jaw Shape Double V, Tool Series 1628, Features Locking Handle, Includes Hot Latch No, Includes Locking Handle Yes, Includes Spring No, Includes Swing Latch No, Jaw Length 7 1/4 in, Material Steel, Minimum Cable Diameter 0.75 in, Tool Weight 14.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.