Zoro Homepage

Chicago Grip for Bare Cables .2 to .4-Inch

  • Mfr # 1656-20

  • Zoro # G4329412


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Chicago
Max. Load Capacity
4,500 lb
Max. Cable Size
1/0 ACSR 0.40 in
Cable Type
Bare ACSR, Aluminum And Stranded Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1656-20
Zoro #
G4329412
UPC #
092644471049
Country of Origin
United States

Dimensions

Max. Cable Size
1/0 ACSR 0.40 in
Min. Cable Size
6 ACSR 0.20 in
Maximum Cable Diameter
0.4 in
Minimum Cable Diameter
0.2 in
Jaw Length
4 1/4 in

Details

Item
Cable Pulling Jaw Grip
Material
Steel
Type
Chicago
Max. Load Capacity
4,500 lb
Cable Type
Bare ACSR, Aluminum And Stranded Copper
Tool Weight
2.7 lb
For Cable Type
AAC, ACSR, Copper
Includes Spring
No
Includes Hot Latch
No
Includes Locking Handle
Yes
Maximum Load Capacity
4,500 lb
Tool Series
1656
Jaw Shape
Round Smooth
Grip Type
Chicago
Includes Swing Latch
No

Description

Klein Tools 1656 Series Chicago Grips have a round, smooth inside jaw contour making it perfect for work with stranded copper cables. These smooth jaws grip with maximum contact and are less likely to cause cable deformation. All Klein grips are manufactured from custom drop-forged steel that is machined and heat treated for excellent durability. Each grip is individually hand inspected and actuated for proper function. Grips are also rigorously tested and pulled to rated load to ensure the highest quality and reliability.


•Round, smooth inside jaw contour on this series of grips is ideal for bare ACSR, aluminum, and stranded copper cables
•Smooth jaws grip with maximum contact and are less likely to damage conductors
•Jaw design helps reduce slippage to make pulling cables easier
•Manufactured from drop-forged, heat-treated steel for excellent durability
•Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.