Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chicago Grip for Bare Wire 0.31 to 0.53-Inch

  • Mfr # 1656-30

  • Zoro # G4329421


product price: $254.99
/ea
Sold in multiples of 2 for $509.98
Free Shipping & Returns

Key Features

Material
Steel
Type
Chicago
Max. Load Capacity
4500 lb
Min. Cable Size
2 ACSR 0.31 in
Max. Cable Size
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1656-30
Zoro #
G4329421
UPC #
092644471070
Country of Origin
United States

Dimensions

Min. Cable Size
2 ACSR 0.31 in
Max. Cable Size
0.53 in
Minimum Cable Diameter
0.31 in
Jaw Length
4 3/4 in
Maximum Cable Diameter
0.53 in

Details

Item
Cable Pulling Jaw Grip
Material
Steel
Type
Chicago
Max. Load Capacity
4500 lb
Cable Type
Bare ACSR, Aluminum And Stranded Copper
Features
Locking Handle
Includes Locking Handle
Yes
Includes Spring
No
Includes Hot Latch
No
Includes Swing Latch
No
Tool Series
1656
Grip Type
Chicago
Jaw Shape
Round Smooth
Tool Weight
3.4 lb
For Cable Type
AAC, ACSR, Copper
Maximum Load Capacity
4,500 lb

Description

Cable Pulling Jaw Grip, Maximum Cable Diameter 0.53 in, For Cable Type AAC, ACSR, Copper, Maximum Load Capacity 4,500 lb, Grip Type Chicago, Jaw Shape Round Smooth, Tool Series 1656, Features Locking Handle, Includes Hot Latch No, Includes Locking Handle Yes, Includes Spring No, Includes Swing Latch No, Jaw Length 4 3/4 in, Material Steel, Minimum Cable Diameter 0.31 in, Tool Weight 3.4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.