Zoro Homepage

Chicago Grip, Forged, Hot-Line, 0.53 to 0.74-Inch

  • Mfr # S1656-40H

  • Zoro # G4025430


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Type
Chicago
Max. Load Capacity
8000 lb.
Min. Cable Size
0.5"
Max. Cable Size
336,400 CM ACSR 0.74"
Product Type
Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1656-40H
Zoro #
G4025430
UPC #
092644471131
Country of Origin
United States

Dimensions

Min. Cable Size
0.5"
Max. Cable Size
336,400 CM ACSR 0.74"

Details

Item
Cable Pulling Grip
Type
Chicago
Max. Load Capacity
8000 lb.
Product Type
Grip

Description

Cable Pulling Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.