Zoro Homepage
This item is Discontinued.
Klein Tools Chicago Grip Hot-Line 0.31 to 0.53-Inch S1656-30H

Chicago Grip Hot-Line 0.31 to 0.53-Inch (Discontinued)

  • Mfr # S1656-30H
  • Zoro # G4025449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1656-30H
Zoro #
G4025449
UPC #
092644471094
Country of Origin
United States

Dimensions

Max. Cable Size
0.53"
Min. Cable Size
2 ACSR 0.31"

Details

Item
Grip
Type
Chicago
Max. Load Capacity
4500 lb.

Description

Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.