Shop All Clamp On Power Meters
Klein Tools
Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat IV 600V Safety Rating
Mfr # CL700
Zoro # G6411268
product price: $109.97
/ea
Free Shipping & Returns
$109.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Max. AC Amps 600
- Clamp Meter Jaw Style Clamp On
- Max. DC Volts 1,000 V
- Max. Ohms 60 megaohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # CL700
- Zoro # G6411268
- UPC # 092644690150
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Max. Conductor Size | 750 kcmil |
Manufacturers Warranty Length | 2 yr |
Overall Width | 3.8 in |
Overall Height | 1.6 in |
Maximum Conductor Size | 750MCM |
Battery Size | AAA |
Description
Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 600 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP40, Parameters Measured AC Current, AC Voltage, Capacitance, DC Voltage, Resistance, Temperature (K), Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging No, Thermal Imaging No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- REED INSTRUMENTS Sound Level Meter, Datalogger with Bargraph, 30 to 130 dB (R8080)
- WINTERS Pressure Gauge, 0 to 100 psi, 1 1/2 in Triclamp, Silver (PSQ15804)
- DWYER INSTRUMENTS Differential Pressure Controller, 25 (DHC-006)
- KLEIN TOOLS Clamp Meter Electrical Test Kit (CL120KIT)
- KLEIN TOOLS Premium Meter Electrical Test Kit (CL220VP)
- KLEIN TOOLS Rare-Earth Magnetic Hanger, no Strap (69445)
- KLEIN TOOLS Clamp Meter, LCD, 200 A, 0.6 in (15 mm) Jaw Capacity, CAT II 1000V, CAT III 600V Safety Rating (CL360)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester with Flashlight, 12 - 1000V AC (NCVT3P)
- KLEIN TOOLS Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps (CL600)
- REED INSTRUMENTS 1000A True RMS Digital Clamp Meter (R5055)
- Klein Tools Clamp On Power Meters