This item is Discontinued.

Klein Tools 9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip D504-10

9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (Discontinued)

  • Mfr # D504-10
  • Zoro # G6024833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D504-10
Zoro #
G6024833
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9 7/8 in
Jaw Width
4 in
Jaw Length
1 in

Details

Plier Jaw Style
V-Jaw
Features
Grips are Extended for Added Comfort, Pump Pliers, Specially Hardened Teeth Cover The Inside of The Jaw for Excellent Gripping Power, The Uniquely Designed Jaw Provides Multiple Points of Contact for Maximum Torque
Material
Steel
Finish
Nickel Plated
Handle Type
Dipped
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
10
Max. Jaw Opening
2 1/8 in
Insulated
No
Item
Tongue and Groove Plier
Nonsparking
No
Plier Product Group
Pliers
Adjustment Type
Quick Adjust
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Weight
13 oz
Non-Sparking
No
Tether Ready
No
Plier Type
Tongue & Groove Pliers
Jaw Opening Type
Manual
Jaw Texture
Serrated
Maximum Jaw Opening
2 1/8 in
Handle Color
Yellow
Steel Type
Chrome Vanadium Steel
Plier Material
Steel
Grip Style
Standard Cushion
Grip Material
Plastic
Number of Jaw Positions
10
Adjustment Mechanism
Groove Joint
Jaw Shape
V

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 9 7/8 in, Maximum Jaw Opening 2 1/8 in, Number of Jaw Positions 10, Jaw Width 4 in, Jaw Length 1 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.