Zoro Homepage

Classic Klaw Pump Pliers Set, 3-Piece

  • Mfr # D5053KIT

  • Zoro # G316281015


product price: $55.79
/ea

Key Features

Plier Material
Induction Hardened Steel
Handle Color
Orange
Handle Style
Plastic-Dipped
Number of Pieces
3
Overall Length
7 to 11.91 (17.8 to 30.2 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5053KIT
Zoro #
G316281015
UPC #
92644730399
Country of Origin
China

Dimensions

Overall Length
7 to 11.91 (17.8 to 30.2 cm)

Details

Plier Material
Induction Hardened Steel
Handle Color
Orange
Handle Style
Plastic-Dipped
Number of Pieces
3
Includes
7-Inch Pump Pliers, 10-Inch Pump Pliers, 12-Inch Pump Pliers

Description

The Klein Classic Klaw Pump Pliers 3-Piece Set includes 7-Inch, 10-Inch, and 12-Inch pliers, offering versatility for a variety of tasks. Each plier features a unique curved jaw that provides multiple points of contact for maximum torque and grip. The gripping surface of the jaw is lined with specially hardened teeth that reduce wear and ensure a strong, positive hold. Durable construction makes these Classic style pump pliers tough enough to handle the most demanding job. Delivers increased torque with multi-point contact jaw design. Narrow head design allows for easy work in tight spaces. High-visibility, plastic-dipped handles for easy identification.


  • V-Jaw
  • Hardened Teeth
  • Plastic Dipped Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.