Zoro Homepage

Coax Cable Installation Kit with Zipper Pouch

  • Mfr # VDV026-211

  • Zoro # G6081210


product price: $59.29
/ea

Key Features

Overall Length
12-3/4"
Width
7"
Features
Complete Kit for Preparing and Connecting F Connectors; Everything Needed to Prepare and Connect RG59/RG6/RG6Q Coax Cables with F-Connectors; Includes: Multi-Cable Cutter, Coaxial Cable Radial Stripper, Compression Crimper F-Connector, (6) Universal F-Compression Connectors, Polyester Zipper Bag
Application
F-Connector Installation Preparation
Material
High Carbon Steel, Polycarbonate Plastics, Stamped Steel, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV026-211
Zoro #
G6081210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12-3/4"
Width
7"

Details

Item
Coax Cable,Installation Kit with Pouch
Features
Complete Kit for Preparing and Connecting F Connectors; Everything Needed to Prepare and Connect RG59/RG6/RG6Q Coax Cables with F-Connectors; Includes: Multi-Cable Cutter, Coaxial Cable Radial Stripper, Compression Crimper F-Connector, (6) Universal F-Compression Connectors, Polyester Zipper Bag
Application
F-Connector Installation Preparation
Material
High Carbon Steel, Polycarbonate Plastics, Stamped Steel, Vinyl

Description

Coax Cable,Installation Kit with Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.