Zoro Homepage

Coax Cable Installation & Test Kit

  • Mfr # VDV002-818

  • Zoro # G4025397


product price: $59.99
/ea

Key Features

Insulated / Uninsulated
Uninsulated
Handle Type
Rubber Grips
For Use With
Coaxial Cables
Features
Compact, Easy Single Operation, Reliable
Includes
Cable Stripper, Compression Crimper, F-Connector, Coax Explorer Tester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV002-818
Zoro #
G4025397
UPC #
092644581939
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Compatible Wire Size
8 mm
Number of Crimping Sizes
1
Minimum Compatible Wire Size
6 mm

Details

Insulated / Uninsulated
Uninsulated
Handle Type
Rubber Grips
For Use With
Coaxial Cables
Item
Crimper and Connector Kit
Features
Compact, Easy Single Operation, Reliable
Includes
Cable Stripper, Compression Crimper, F-Connector, Coax Explorer Tester
Application
For Easy Single Operation Coax Cable Preparation
Cuts
No
Strips
Yes
Tool Weight
1.1 lb
Insulated
No
Compatible Connector Type
BNC
Connectors Included
(6) Universal F Compression Connector, F-Connector
Compatible Terminal Type
Uninsulated
Crimping Capacity
RG6/6Q
Compatible Cable Type
R6Q, RG6
Crimper Style
Plier Style Crimper
Tool Included
VDV110-061 Coax Cable Stripper; VDV212-008 Compact Compression Crimper; VDV512-057 Coax Explorer Tester
Maximum Crimping Force
Not Rated
Grip Style
Standard Cushion

Description

Crimper and Connector Kit, Crimper Style Plier Style Crimper, Compatible Cable Type R6Q, RG6, Compatible Connector Type BNC, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 6 mm, Maximum Compatible Wire Size 8 mm, Crimping Capacity RG6/6Q, Maximum Crimping Force Not Rated, Tool Included VDV110-061 Coax Cable Stripper; VDV212-008 Compact Compression Crimper; VDV512-057 Coax Explorer Tester, Number of Crimping Sizes 1, Primary Crimping Application Voice and Data Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.