Zoro Homepage

Coax Push-On Connector Installation and Test Kit

  • Mfr # VDV002-820

  • Zoro # G5387510


product price: $39.99
/ea

Key Features

Includes
VDV110-061 Coax Cable Stripper 2-Level, Radial; VDV512-100 Coax Explorer 2 Tester; (6) Push-On F Connectors - RG6/RG6-QS
Item Depth
0.9130 in
Item Height
0.4330 in
Item Width
0.4330 in
Cable Type
RG6/RG6-QS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV002-820
Zoro #
G5387510
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Item Depth
0.9130 in
Item Height
0.4330 in
Item Width
0.4330 in

Details

Item
Coax Connector Installation And Test Kit
Includes
VDV110-061 Coax Cable Stripper 2-Level, Radial; VDV512-100 Coax Explorer 2 Tester; (6) Push-On F Connectors - RG6/RG6-QS
Cable Type
RG6/RG6-QS
Included
VDV110-061 Coax Cable Stripper 2-Level, Radial; VDV512-100 Coax Explorer 2 Tester; (6) Push-On F Connectors - RG6/RG6-QS

Description

Coax Connector Installation And Test Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.