Shop KLEIN TOOLS
See all product information
Create Account
Coil Spring for 213-9ST, D2000-9ST
- Mfr # 641
- Zoro # G023563237
product price:Â
$
1.19
/ea
Sold in multiples of 7 for
$8.33
Key Features
Overall Length
0.482" (12.242 mm) Closed
Special Features
16 coil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641
- Zoro #
- G023563237
- UPC #
- 92644135316
- Country of Origin
- United States
- Special Features
- 16 coil
Dimensions
- Overall Length
- 0.482" (12.242 mm) Closed
Description
Replacement part for Klein Tools' 213-9ST, D2000-9ST Ironworker's Work Pliers. Use Klein Tools' Ironworker's Pliers to twist and snip soft annealed rebar tire wire. Since 1857, Klein Tools has manufactured the world's finest hand tools.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.