Zoro Homepage

Cold Chisel 1/2-Inch Blade, 6-Inch Length

  • Mfr # 66142

  • Zoro # G3527100


product price: $8.19
/ea

Key Features

Length
6" (15.2 cm)
Tip Size
1/2 in
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66142
Zoro #
G3527100
UPC #
092644661426
Country of Origin
United States

Dimensions

Length
6" (15.2 cm)
Tip Size
1/2 in

Details

Item
1/2IN Cold Chisel
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

1/2IN Cold Chisel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.