Zoro Homepage

Cold Chisel, 5/8

  • Mfr # 66143

  • Zoro # G407669173


product price: $8.54
/ea

Key Features

Length
6.5"
Material
Heat-treated, high-carbon steel
Features
Corrosion-resistant black finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66143
Zoro #
G407669173
UPC #
092644661433
Country of Origin
United States

Dimensions

Length
6.5"

Details

Item
Cold Chisel
Material
Heat-treated, high-carbon steel
Features
Corrosion-resistant black finish

Description

Cold Chisel, 5/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.