
Color-Coded Hollow-Shaft Heavy-Duty Nut Driver, 1/2-Inch
Mfr # 65412
Zoro # G915838603
product price: $9.99
/eaKey Features
Application - Tools
Nut Driving on Unlimited Bolt Lengths
Features
Wrench Assist For Greater Torque
Standards
SAE
Overall Length
8.5 in
Fastening Tool Material
Alloy Steel; Cellulose Acetate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65412
Zoro #
G915838603
UPC #
92644654121
Country of Origin
Taiwan, Province of China
Dimensions
Nut Driver Hex Size
1/2 in
Overall Length
8.5 in
Width
1.25 in
Depth
1.25 in
Details
Application - Tools
Nut Driving on Unlimited Bolt Lengths
Features
Wrench Assist For Greater Torque
Standards
SAE
Fastening Tool Material
Alloy Steel; Cellulose Acetate
Color
Red
Description
Klein's Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass through driver for driving nuts on threaded rod and prevents bottoming out. Cold forged steel wrench assist provides greater torque. Handle is ASME color-coded and dome-stamped to easily identify the common 1/2-Inch hex size needed for the job. 1/2-Inch hex driver with heavy-duty shaft and pass through handle. Color-coding makes identification easy. Nut Driver with wrench assist and classic Cushion-Grip handle. Cushion-Grip handle for greater torque and comfort. 6-Point hex socket to maximize driving contact area on the fastener.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.