
Color-Coded Hollow-Shaft Heavy-Duty Nut Driver, 1/4-Inch
Mfr # 65414
Zoro # G815838604
product price: $9.99
/eaKey Features
Overall Length
8 in
Features
Wrench Assist For Greater Torque
Fastening Tool Material
Alloy Steel; Cellulose Acetate
Standards
SAE
Application - Tools
Nut Driving on Unlimited Bolt Lengths
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65414
Zoro #
G815838604
UPC #
92644654145
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
8 in
Nut Driver Hex Size
1/4 in
Width
1.25 in
Depth
1.25 in
Details
Features
Wrench Assist For Greater Torque
Fastening Tool Material
Alloy Steel; Cellulose Acetate
Standards
SAE
Application - Tools
Nut Driving on Unlimited Bolt Lengths
Color
Red
Description
Klein's Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass through driver for driving nuts on threaded rod and prevents bottoming out. Cold forged steel wrench assist provides greater torque, especially helpful for breaking stubborn nuts and bolts free. The handle is ASME color-coded and dome-stamped to easily identify the common 1/4-Inch hex size needed for the job. 1/4-Inch hex driver with heavy-duty shaft and pass through handle. Color-coding makes identification easy. Nut Driver with wrench assist and classic Cushion-Grip handle. Cushion-Grip handle for greater torque and comfort. 6-Point hex socket to maximize driving contact area on the fastener.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.