Zoro Homepage

Color-Coded Hollow-Shaft Heavy-Duty Nut Driver, 9/16-Inch

  • Mfr # 654916

  • Zoro # G715838599


product price: $9.99
/ea

Key Features

Features
‎Wrench Assist For Greater Torque
Application - Tools
Nut Driving on Unlimited Bolt Lengths
Standards
SAE
Overall Length
8.5 in
Fastening Tool Material
Alloy Steel; Cellulose Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654916
Zoro #
G715838599
UPC #
92644654169
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Hex Size
9/16 in
Overall Length
8.5 in
Width
1.25 in
Depth
1.25 in

Details

Features
‎Wrench Assist For Greater Torque
Application - Tools
Nut Driving on Unlimited Bolt Lengths
Standards
SAE
Fastening Tool Material
Alloy Steel; Cellulose Acetate
Color
Orange

Description

Klein's Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass through drivers for driving nuts on threaded rod and prevents bottoming out. Cold forged steel wrench assist provides greater torque, especially helpful for breaking stubborn nuts and bolts free. The handle is ASME color-coded and dome-stamped to easily identify the common 9/16-Inch hex size needed for the job. 9/16-Inch hex, heavy-duty shaft and pass through handle. Color-coding makes identification easy. Nut Driver with wrench assist and classic Cushion-Grip handle. Cushion-Grip handle for greater torque and comfort. 6-Point hex socket to maximize driving contact area on the fastener.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.