
Color-Coded Magnetic Hollow-Shaft Heavy-Duty Nut Driver, 1/2-Inch
Mfr # 65412MAG
Zoro # G615939228
product price: $11.99
/eaKey Features
Features
Wrench Assist For Greater Torque
Material
Alloy Steel; Cellulose Acetate
Tip Size
1/2"
Primary Application
Nut Driving on Unlimited Bolt Lengths
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65412MAG
Zoro #
G615939228
UPC #
92644652561
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
1/2"
Overall Length
8.5 in
Depth
1.25 in
Width
1.25 in
Details
Features
Wrench Assist For Greater Torque
Material
Alloy Steel; Cellulose Acetate
Primary Application
Nut Driving on Unlimited Bolt Lengths
Color
Red
Description
Klein's Magnetic Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a pass through driver for threading nuts without bottoming out. A Rare-Earth metal magnet is protected by a brass sleeve and strike plate to prevent damage from sharp threaded rod edges. The cold-forged steel wrench assist provides greater torque. Handle is color-coded and dome-stamped for easy identification of the common 1/2-Inch hex size needed for the job. Magnetic 1/2-Inch hex, heavy-duty shaft and pass through handle. Color-coding makes identification easy. Nut Driver features wrench assist and Cushion-Grip handle. Rare-Earth magnet protected by a brass inner sleeve and strike plate to prevent damage to the magnet. Cushion-Grip handle for greater torque and comfort. 6-Point hex to maximize driving contact area on the fastener.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.