Zoro Homepage

Color-Coded Magnetic Hollow-Shaft Heavy-Duty Nut Driver, 1/4-Inch

  • Mfr # 65414MAG

  • Zoro # G515939229


product price: $12.95
/ea

Key Features

Material
Alloy Steel; Cellulose Acetate
Features
‎Wrench Assist For Greater Torque
Primary Application
Nut Driving on Unlimited Bolt Lengths
Tip Size
1/4"
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65414MAG
Zoro #
G515939229
UPC #
92644652523
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Tip Size
1/4"
Width
1.25 in
Depth
1.25 in

Details

Material
Alloy Steel; Cellulose Acetate
Features
‎Wrench Assist For Greater Torque
Primary Application
Nut Driving on Unlimited Bolt Lengths
Color
Red

Description

Klein's Magnetic Color-Coded Hollow-Shaft Heavy-Duty Nut Driver Set features fully pass through drivers for driving nuts on threaded rod and prevents bottoming out. Rare-Earth metal magnet is protected by a brass inner sleeve and strike plate to prevent the magnet from falling out or being damaged by sharp edge threaded rod. Cold forged steel wrench assist provides greater torque. Color-coded handle and dome-stamped to easily identify the common 1/4-Inch hex size needed for the job. Magnetic 1/4-Inch hex, heavy-duty shaft and pass through handle. Color-coding makes identification easy. Nut Driver features wrench assist and Cushion-Grip handle. Rare-Earth magnet protected by a brass inner sleeve and strike plate to prevent damage to the magnet. Cushion-Grip handle for greater torque and comfort. 6-Point hex to maximize driving contact area on the fastener.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.