Zoro Homepage

Color-Coded Magnetic Hollow-Shaft Heavy-Duty Nut Driver, 5/16-Inch

  • Mfr # 654516MAG

  • Zoro # G015939224


product price: $11.99
/ea

Key Features

Tip Size
5/16"
Primary Application
Nut Driving on Unlimited Bolt Lengths
Color
Yellow
Features
‎Wrench Assist For Greater Torque
Material
Alloy Steel; Cellulose Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654516MAG
Zoro #
G015939224
UPC #
92644652530
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Tip Size
5/16"
Width
1.25 in
Depth
1.25 in

Details

Primary Application
Nut Driving on Unlimited Bolt Lengths
Color
Yellow
Features
‎Wrench Assist For Greater Torque
Material
Alloy Steel; Cellulose Acetate

Description

Klein's Magnetic Color-Coded Hollow-Shaft Heavy-Duty Nut Driver Kit features fully pass-through drivers for driving nuts on threaded rod and prevents bottoming out. Rare earth metal magnet is protected by a brass inner sleeve and strike plate to prevent the magnet from falling out or being damaged by sharp edge threaded rod. Cold forged steel wrench assist provides greater torque. Handle is ASME color-coded and dome-stamped to easily identify the common 3/8-inch hex size needed for the job. Magnetic 5/16-Inch hex, heavy-duty shaft and pass through handle. Color-coding makes identification easy. Nut Driver features wrench assist and Cushion-Grip handle. Rare-Earth magnet protected by a brass inner sleeve and strike plate to prevent damage to the magnet. Cushion-Grip handle for greater torque and comfort. 6-Point hex to maximize driving contact area on the fastener.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.