Zoro Homepage

Color-Coded Magnetic Hollow-Shaft Heavy-Duty Nut Driver, 9/16-Inch

  • Mfr # 654916MAG

  • Zoro # G315939221


product price: $11.99
/ea

Key Features

Tip Size
9/16"
Color
Orange
Features
‎Wrench Assist For Greater Torque
Overall Length
8.5 in
Material
Alloy Steel; Cellulose Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
654916MAG
Zoro #
G315939221
UPC #
92644652578
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
9/16"
Overall Length
8.5 in
Width
1.25 in
Depth
1.25 in

Details

Color
Orange
Features
‎Wrench Assist For Greater Torque
Material
Alloy Steel; Cellulose Acetate
Primary Application
Nut Driving on Unlimited Bolt Lengths

Description

Klein's Magnetic Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass through driver for driving nuts on threaded rod and prevents bottoming out. Rare-Earth metal magnet is protected by a brass inner sleeve and strike plate to prevent the magnet from falling out or being damaged by sharp edge threaded rod. Cold forged steel wrench assist provides greater torque. ASME color-coded handle and dome-stamped to easily identify the common 9/16-Inch hex size needed for the job. Magnetic 9/16-Inch hex, heavy-duty shaft and pass through handle. Color-coding makes identification easy. Nut Driver features wrench assist and Cushion-Grip handle. Rare-Earth magnet protected by a brass inner sleeve and strike plate to prevent damage to the magnet. Cushion-Grip handle for greater torque and comfort. 6-Point hex to maximize driving contact area on the fastener.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.