Zoro Homepage

Combination Knife and Scissors Sharpener

  • Mfr # 48036

  • Zoro # G0669509


product price: $19.99
/ea

Key Features

Application
Sharpen Knife and Scissors
Features
High-Grade, Tungsten Carbide Inserts Sharpen Both Sides of the Blade at the Same Time
Type
Knife and Scissors
Overall Height (In.)
0.75" (1.9 cm)
Overall Width (In.)
2.25" (5.7 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48036
Zoro #
G0669509
UPC #
092644480362
Country of Origin
United States

Dimensions

Overall Height (In.)
0.75" (1.9 cm)
Overall Width (In.)
2.25" (5.7 cm)
Overall Length
4" (10.2 cm)

Details

Item
Combination Knife and Scissors Sharpener
Application
Sharpen Knife and Scissors
Features
High-Grade, Tungsten Carbide Inserts Sharpen Both Sides of the Blade at the Same Time
Type
Knife and Scissors
Weight
1.6 oz (45 g)
Color
Yellow/Black

Description

Combination Knife and Scissors Sharpener

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.