Zoro Homepage

Combination Radial Stripper

  • Mfr # VDV110-295

  • Zoro # G5149641


product price: $20.99
/ea

Key Features

Overall Length
5-1/4"
Primary Application
Stripping of Twisted Pair and Coaxial Cables
Features
Additional External Blade in a Structured Design Allows User to Slit Wire Jacket
Handle Type
Finger Loop
Material
High-Carbon Steel (Blade)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV110-295
Zoro #
G5149641
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-1/4"

Details

Item
Combination Radial Stripper
Primary Application
Stripping of Twisted Pair and Coaxial Cables
Features
Additional External Blade in a Structured Design Allows User to Slit Wire Jacket
Handle Type
Finger Loop
Material
High-Carbon Steel (Blade)

Description

Combination Radial Stripper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.