Zoro Homepage

Combination Wrench 7/8-Inch

  • Mfr # 68420

  • Zoro # G0908960


product price: $24.99
/ea

Key Features

Overall Length
11-1/2"
Material
alloy steel
Finish
Nickel Chrome Plated
Head Size
7/8"
Head Offset Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68420
Zoro #
G0908960
UPC #
092644684203
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11-1/2"
Head Size
7/8"

Details

Material
alloy steel
Finish
Nickel Chrome Plated
Head Offset Angle
15°
Number of Points
12
Features
Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Measurement Type
SAE

Description

Combination Wrench - 7/8IN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.