Combination Wrench Kits
- Mfr # 69418CG
- Zoro # G424972546
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) MODbox(TM) Compatible Cases, (9) 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in SAE Ratcheting Combination Wrenches, (9) 6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm Metric Ratcheting Combination Wrenches
Opening Type
Hex
Overall Length
9 1/4 in
Material
Steel
Number of Tools
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69418CG
- Zoro #
- G424972546
- UPC #
- 092644681875
- Country of Origin
- Korea, Republic of
- Item
- Combination Wrench Kits
- Includes
- (2) MODbox(TM) Compatible Cases, (9) 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in SAE Ratcheting Combination Wrenches, (9) 6 mm, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm Metric Ratcheting Combination Wrenches
- Opening Type
- Hex
- Material
- Steel
- Number of Tools
- 18
- Container Type
- Case
- Opening Angle (Deg.)
- 15 Degrees
- Weight
- 6 lb
- Measurement Type
- Metric, SAE
- Number of Points
- 12
- Min. Arc Swing
- 4 Degrees
- Finish
- Black Phosphate
- Head Type
- Standard
- Insulated
- No
- Ratcheting
- Yes
- Reversing
- Yes
- Handle Type
- I-Beam
- Box End Type
- 12-Point Box End
- Traction Material
- Steel
Dimensions
- Overall Length
- 9 1/4 in
- Head Size
- 6 mm, 1/4 in, 5/16 in, 8 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in
- Wrench Length Style
- Standard
Description
Combination Wrench Kits, Steel, Black Phosphate, Number of Tools 18, Range of Head Sizes 1/4 in to 3/4 in, 6 mm to 19 mm, Standard, Case, Metric, SAE, 6 mm, 1/4 in, 5/16 in, 8 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 5/8 in, 17 mm, 11/16 in, 19 mm, 3/4 in, Hex, Opening Angle (Deg.) 15 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.