Zoro Homepage

Combination Wrench Set, 7-Piece

  • Mfr # 68400

  • Zoro # G3606312


product price: $73.49
/ea

Key Features

Number of Pieces
7
Finish
Nickel Chrome
Includes
Vinyl Pouch with marked pockets for each wrench
Measurement Type
SAE
Wrench Style
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68400
Zoro #
G3606312
UPC #
092644684005
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
5 1/8 in to 8 1/8 in
Head Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in
Wrench Length Style
Standard

Details

Item
Combination Wrench Set
Number of Pieces
7
Finish
Nickel Chrome
Includes
Vinyl Pouch with marked pockets for each wrench
Measurement Type
SAE
Wrench Style
Combination
Standards
ASME B107.100
Wrench Product Grouping
Wrench Sets
Head Movement
Fixed
Insulated
No
Tether Capable
Tether Capable
Wrench Shape
Straight
Reversing
No
Number of Points
12
Material
Alloy Steel
Non-Magnetic
Yes
Corrosion Resistant
Yes
Number of Tools
7
Container Color
Black
Opening Type
Rounded
Ratcheting
No
Box End Type
12-Point Box End
Head Type
Offset
Container Type
Pouch
Weight
1.2 lb
Handle Type
One Piece
Tether Style
Tether Capable
Head Offset Angle
15 Degrees
Nonsparking
No
Anti-Slip Design
No

Description

Combination Wrench Set, Alloy Steel, Nickel Chrome, Number of Tools 7, Range of Head Sizes 1/4 in to 5/8 in, Head Offset Angle 15 Degrees , Offset, Pouch, SAE, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.