Zoro Homepage

Compact Cable Stripping Electrician Scissors, 6-Inch

  • Mfr # 2100FO

  • Zoro # G216383642


product price: $18.15
/ea

Key Features

Width
3.13"
Handle Material
Plastic
Blade Material
Steel
Height
0.77"
Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100FO
Zoro #
G216383642
UPC #
92644761607
Country of Origin
China

Dimensions

Width
3.13"
Height
0.77"
Overall Length
6.6"

Details

Handle Material
Plastic
Blade Material
Steel
Color
Orange/Black
Application
Cuts Cordage, Plastic, Cable, and Wire

Description

The Klein Tools Compact Cable Stripping Electrician Scissors are designed for precision, durability, and versatility. Stainless steel blades cut cordage, plastic, cable, and wire effortlessly, while the integrated cable stripper ensures clean and accurate stripping of select data cables. Featuring an integrated cable cutter for maximum leverage, adjustable screw for consistent cuts, and a fine point design for tight spaces, these snips deliver superior performance and comfort for every task. Snips have serrated edges for reduced slipping and clean cuts. Integrated cable cutter for maximum leverage. Consistent, uniform cuts with adjustable screw. Fine point blade design allows for easy cutting in tight spaces.


  • Data Cable Stripper
  • Fine Point Stainless Steel Blades
  • Ambidextrous, molded grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.