Zoro Homepage

Compact Combustible Gas Leak Detector

  • Mfr # ET190

  • Zoro # G822781009


product price: $46.99
/ea

Key Features

Overall Height
0.89 in
Length
6.34 in
Includes
Combustible Gas Leak Detector, 2 x AAA Alkaline Batteries, Manual
Operating Temp. Range
32° to 122°F (0° to 50°C)
Battery
2 x AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET190
Zoro #
G822781009
UPC #
092644694998
Country of Origin
Viet Nam

Dimensions

Overall Height
0.89 in
Length
6.34 in
Overall Width
1.14 in

Details

Includes
Combustible Gas Leak Detector, 2 x AAA Alkaline Batteries, Manual
Item
Gas Detector
Operating Temp. Range
32° to 122°F (0° to 50°C)
Battery
2 x AAA
Special Features
Work Light
Material
Plastic
Application
Combustible Gas Leak Detection
Calibration
30 Seconds
Display
LED
Alarm
Yes
Minimum Accurate Measurement
100 ppm

Description

Klein Tools Gas Leak Detector provides fast and accurate detection of combustible gases in a compact, pocket-sized design. Featuring a wide detection range from 100 to 2,000 ppm, it identifies both minor and major leaks with precision and reliability. Multi-level LED visual and audible alerts provide instant feedback, ensuring visibility and awareness even in noisy or low-light environments. 30-Second automatic zeroing upon startup allows quick setup and trusted accuracy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.