Zoro Homepage

Compact Finish-Cut Hacksaw

  • Mfr # 31432FC

  • Zoro # G515188955


product price: $15.79
/ea

Key Features

For Use With Saw Type
Thin Wall Copper and Aluminum; PVC; PEX; ABS Pipes; Wood
Hand Saw Application
Standard and Flush-Cut Applications
Length
10.8 in
Tool Weight
7.2 oz
Features
Tool-Free Lever for Blade Exchange and Extension; 32 teeth per inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31432FC
Zoro #
G515188955
UPC #
092644314339
Country of Origin
China

Dimensions

Length
10.8 in
Width
10.8 in
Depth
2.8 in

Details

For Use With Saw Type
Thin Wall Copper and Aluminum; PVC; PEX; ABS Pipes; Wood
Hand Saw Application
Standard and Flush-Cut Applications
Tool Weight
7.2 oz
Features
Tool-Free Lever for Blade Exchange and Extension; 32 teeth per inch
Material
Aluminum, Plastic, TPR Overmold

Description

Compact Finish-Cut Hacksaw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.