Zoro Homepage

Compact Plier Wrench Set, 3-Piece

  • Mfr # D53103KIT

  • Zoro # G315511717


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Includes
D5317 Compact Plier Wrench, 7-Inch; D53110 Compact Plier Wrench, 10-Inch; D53112 Compact Plier Wrench, 12-Inch
Plier Material
Forged Steel
Features
High Leverage; Compact
Overall Length
7.12" to 11.75'
Jaw Width
0.58" to 0.68"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D53103KIT
Zoro #
G315511717
UPC #
092644730658
Country of Origin
China

Dimensions

Overall Length
7.12" to 11.75'
Jaw Width
0.58" to 0.68"
Depth
1.6" to 2.4"

Details

Includes
D5317 Compact Plier Wrench, 7-Inch; D53110 Compact Plier Wrench, 10-Inch; D53112 Compact Plier Wrench, 12-Inch
Plier Material
Forged Steel
Features
High Leverage; Compact

Description

Compact Plier Wrench Set, 3-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.