Zoro Homepage

Compact Pocket Knife Drop Point, 6-3/4" L

  • Mfr # 44142

  • Zoro # G6516487


product price: $25.75
/ea

Key Features

Blade Type
Drop Point
Blade Material
440A Stainless Steel
Handle Material
Aluminum
Application
Boxes; Cartons; Wire Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44142
Zoro #
G6516487
UPC #
092644441424
Country of Origin
China

Dimensions

Overall Length
6-3/4"

Details

Item
Compact Pocket Knife
Blade Type
Drop Point
Blade Material
440A Stainless Steel
Handle Material
Aluminum
Application
Boxes; Cartons; Wire Stripping

Description

Compact Pocket Knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.