Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Bender Head, Iron, 1-1/4-Inch

  • Mfr # 56211

  • Zoro # G0908671


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Application
Conduit Bending
Includes
Head Only
EMT Size
1-1/4" (3.2 cm)
Type
Iron Bender Head
Rigid/IMC Size
1" (2.5 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56211
Zoro #
G0908671
UPC #
092644562112
Country of Origin
United States

Dimensions

EMT Size
1-1/4" (3.2 cm)
Rigid/IMC Size
1" (2.5 cm)

Details

Item
1-1/4IN Conduit Bender Head - Iron
Application
Conduit Bending
Includes
Head Only
Type
Iron Bender Head

Description

1-1/4IN Conduit Bender Head - Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.