Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Locknut Wrench, Fits 1/2-Inch, 3/4-Inch

  • Mfr # 56999

  • Zoro # G6516338


product price: $49.99
/ea

Key Features

Head Size
2-3/4 in
Features
Easily Attach Locknuts in Tight or Deep Cut-In Boxes, Direct-Drive Heads Rotate Each Other When Twisted, Screwdriver Leverage Hole in Head to Provide Extra Torque, Application: For Reaching 1/2'' (12.7 mm) and 3/4'' (19.1 mm) Connectors in Deep or Tight Boxes
Overall Length
9"
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56999
Zoro #
G6516338
UPC #
092644569999
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
2-3/4 in
Overall Length
9"

Details

Features
Easily Attach Locknuts in Tight or Deep Cut-In Boxes, Direct-Drive Heads Rotate Each Other When Twisted, Screwdriver Leverage Hole in Head to Provide Extra Torque, Application: For Reaching 1/2'' (12.7 mm) and 3/4'' (19.1 mm) Connectors in Deep or Tight Boxes
Measurement Type
SAE

Description

Conduit Locknut Wrench,Fits 1/2 In.,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.