Zoro Homepage

Connecting Bar Holder with Lock Collar

  • Mfr # 5459SLVR

  • Zoro # G6516049


product price: $25.99
/ea

Key Features

Overall Length
3"
Overall Width
2"
Material
Leather
Color
natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5459SLVR
Zoro #
G6516049
UPC #
092644555312
Country of Origin
United States

Dimensions

Overall Length
3"
Overall Width
2"

Details

Item
Connecting Bar Holder with Lock Collar
Material
Leather
Color
natural

Description

Connecting Bar Holder with Lock Collar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.